General Cable 3C22-CM-GY-R-A-GCC 3/22 CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable | Graybar Store
General Cable - 3/22 CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable - 3C22-CM-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    3/22 CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable

    Manufacturer: General Cable
    Manufacturer #: 3C22-CM-GY-R-A-GCC
    SKU: 25358318
    $198.50
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C22-CM-GY-R-A-GCC
    • No. of Conductors 3
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    Product Overview:
    Unshielded non-plenum communication and control cable is 22/3 AWG. Cable packaged in 1000 ft. reel. Alt Mfr No. C4062A.41.10