Belden 8770 0601000 3/18 Three-Conductor-Shielded Cable | Graybar Store
Belden - 3/18 Three-Conductor-Shielded Cable - 8770 0601000
+ / - Hover over image to Zoom
Other Views

    3/18 Three-Conductor-Shielded Cable

    Manufacturer: Belden
    Manufacturer #: 8770 0601000
    SKU: 88030686
    $1,051.02
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:3
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    Cable Type:Multi-Conductor - Shielded 3 Cond Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8770 0601000
    • Cable Type Multi-Conductor - Shielded 3 Cond Cable
    • No. of Conductors 3
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Polyethylene Insulation/PVC Jacket
    • Insulation Material Polyethylene
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil/Polyester Tape Outer Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Three-conductor audio control cable is 18 AWG. Cable is packaged in 1000-feet reel.
    Three-Conductor-Shielded Cable:
    • Stranded (16x30) tinned copper conductors
    • Polyethylene insulation
    • Overall Beldfoil® shield (100% coverage)
    • 20 AWG stranded tinned copper drain wire
    • PVC jacket