General Cable 3C18-CMP-NA-RBFG-GCC 3/18 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable | Graybar Store
General Cable - 3/18 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable - 3C18-CMP-NA-RBFG-GCC
+ / - Hover over image to Zoom
Other Views

    3/18 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable

    Manufacturer: General Cable
    Manufacturer #: 3C18-CMP-NA-RBFG-GCC
    SKU: 97126485
    $421.11
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C18-CMP-NA-RBFG-GCC
    • No. of Conductors 3
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Carol® Brand unshielded plenum electronic cable is 18/3 AWG. Cable is packaged in 1000 ft. reel. Alt Mfr No. C3120.41.86
    Multi-Conductor Cable
  • CMP
  • CL3P
  • 150V
  • 3 Conductor(s)
  • 18 AWG Conductor
  • Conductor Material Annealed Stranded Bare Copper
  • Color Code Black
  • White
  • Red
  • PVC Insulation Material
  • PVC Jacket
  • Natural Jacket Color
  • Outer Diameter 0.166 Inch
  • Length 1000 Ft
  • Temperature Rating 0 to 75 Deg C
  • Application Intercom System
  • Background Music
  • Audio System
  • Power-Limited Control Circuit
  • Approval UL (Canada and US)
  • cull
  • Carol Brand
  •