L. H. Dottie TB366 3/16 x 6 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (50) | Graybar Store
L. H. Dottie - 3/16 x 6 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (50) - TB366
+ / - Hover over image to Zoom
Other Views

    3/16 x 6 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TB366
    SKU: 25368990
    $20.29
    Checking Pricing
         
    Length:6 in.
    Screw Type:Slotted
    Size:3/16 Inch (10-24)
    Anchor Type:Toggle Bolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TB366
    • Size 3/16 Inch (10-24)
    • Length 6 in.
    • Screw Type Slotted
    • Anchor Type Toggle Bolt
    • Country of Origin CN - China
    Product Overview:
    Zinc plated steel 3/16 x 6 in. slotted toggle bolts with mushroom head and spring wings. Drill size 1/2 in. Package of 50.
    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.