L. H. Dottie TB363DS 3/16 x 3 in. Zinc Plated Steel Square/Slotted Toggle Bolts With Mushroom Head and Spring Wings (50) | Graybar Store
L. H. Dottie - 3/16 x 3 in. Zinc Plated Steel Square/Slotted Toggle Bolts With Mushroom Head and Spring Wings (50) - TB363DS
+ / - Hover over image to Zoom
Other Views

    3/16 x 3 in. Zinc Plated Steel Square/Slotted Toggle Bolts With Mushroom Head and Spring Wings (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TB363DS
    SKU: 25322143
    $20.56
    Checking Pricing
         
    Length:3 in.
    Screw Type:Square/Slotted
    Size:3/16 Inch (10-24)
    Anchor Type:Toggle Bolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TB363DS
    • Size 3/16 Inch (10-24)
    • Length 3 in.
    Product Overview:
    Zinc plated steel 3/16 x 3 in. square/slotted toggle bolts with mushroom head and spring wings. Drill size 1/2 in. Package of 50.
    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.