L. H. Dottie FENWS3161 3/16 x 1 in. Stainless Steel Fender Washers (100) | Graybar Store
L. H. Dottie - 3/16 x 1 in. Stainless Steel Fender Washers (100) - FENWS3161
+ / - Hover over image to Zoom
Other Views

    3/16 x 1 in. Stainless Steel Fender Washers (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FENWS3161
    SKU: 99601312
    $38.05
    Checking Pricing
         
    Size:3/16 x 1 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FENWS3161
    • Size 3/16 x 1 in.
    • Material Type Stainless Steel
    Product Overview:
    Stainless steel 3/16 x 1 in. general purpose fender washers. Package of 100.
    Dottie fender washers are for general purpose applications and provide a large load-bearing surface. Stainless steel material resists corrosion.