Milwaukee Tool 48-89-2718 3-1/2 x 3/16 Thunderbolt® Drill Bit | Graybar Store
Milwaukee Tool - 3-1/2 x 3/16 Thunderbolt® Drill Bit - 48-89-2718
+ / - Hover over image to Zoom
Other Views

    3-1/2 x 3/16 Thunderbolt® Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2718
    SKU: 25249054
    $2.11
    Checking Pricing
         
    Chuck Size:3/16 in.
    Overall Length (Inches):3-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2718
    • Chuck Size 3/16 in.
    • Finish Black Oxide
    • Overall Length (Inches) 3-1/2
    • For Use With Metal, Wood, Plastic
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3/16 inch Thunderbolt® drill bit is 3-1/2 inches long.
    Thunderbolt® Drill Bit:
    • Thunderbolt web, provides longer life and faster driller times
    • Parabolic flute, clears chips faster
    • Black oxide construction for durability
    • 135-degree split point, precision start no walking