Arlington RW35 3-1/2 to 2-1/2 Inch Plated Steel Conduit Reducing Washer | Graybar Store
Arlington - 3-1/2 to 2-1/2 Inch Plated Steel Conduit Reducing Washer - RW35
+ / - Hover over image to Zoom
Other Views

    3-1/2 to 2-1/2 Inch Plated Steel Conduit Reducing Washer

    Manufacturer: Arlington
    Manufacturer #: RW35
    SKU: 91028583
    $7.76
    Checking Pricing
         
    In (Inches):3-1/2 in.
    Out (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RW35
    • In (Inches) 3-1/2 in.
    • Materials Plated Steel
    • Out (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing washer for 3-1/2 to 2-1/2 inch conduit. Reducing washer is plated steel.