Arlington L429 3-1/2 Inch Straight Zinc Die Cast Squeeze Flex Connector | Graybar Store
Arlington - 3-1/2 Inch Straight Zinc Die Cast Squeeze Flex Connector - L429
+ / - Hover over image to Zoom
Other Views

    3-1/2 Inch Straight Zinc Die Cast Squeeze Flex Connector

    Manufacturer: Arlington
    Manufacturer #: L429
    SKU: 90082728
    $127.98
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Additional Features:End Stop Diameter 3.478 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # L429
    • Additional Features End Stop Diameter 3.478 in.
    • Connection Type Squeeze
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Squeeze connector for 3-1/2 inch flexible metallic conduit. Connector is zinc die cast.