Bridgeport Fittings 149 3-1/2 Inch Steel Rigid/IMC Sealing Locknut With PVC Seal | Graybar Store
Bridgeport Fittings - 3-1/2 Inch Steel Rigid/IMC Sealing Locknut With PVC Seal - 149
+ / - Hover over image to Zoom
Other Views

    3-1/2 Inch Steel Rigid/IMC Sealing Locknut With PVC Seal

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 149
    SKU: 92045027
    $44.17
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 149
    • Gasket Material PVC
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Locknut for rigid or IMC conduit is 3 inch. Locknut is steel with PVC seal.