American Fittings SS58US 3-1/2 Inch Malleable Iron USA Made EMT Set-Screw Connector | Graybar Store
American Fittings - 3-1/2 Inch Malleable Iron USA Made EMT Set-Screw Connector - SS58US
+ / - Hover over image to Zoom
Other Views

    3-1/2 Inch Malleable Iron USA Made EMT Set-Screw Connector

    Manufacturer: American Fittings
    Manufacturer #: SS58US
    SKU: 25161250
    $49.14
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # SS58US
    • Connection Type Set-Screw
    • Country of Origin US - USA
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Malleable iron set-screw connector is for 3-1/2 inch EMT. Connector is made in the USA.