Crouse Hinds (Eaton) GLL 9 Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 3-1/2 in., 6 to 3/0 AWG | Graybar Store
Crouse Hinds (Eaton) - Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 3-1/2 in., 6 to 3/0 AWG - GLL 9
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 3-1/2 in., 6 to 3/0 AWG

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL 9
    SKU: 88072745
    $48.54
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Lug Capacity:6 to 3/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL 9
    • Type Insulated
    • Installation Threaded
    • Lug Capacity 6 to 3/0 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 6 to 3/0 AWG conduit to 3-1/2 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with aluminum lug.