Crouse Hinds (Eaton) 1039 Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 3-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 3-1/2 in. - 1039
+ / - Hover over image to Zoom
Other Views

    Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1039
    SKU: 91020494
    $24.74
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1039
    • Type Bushing
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    Product Overview:
    Conduit bushing for 3-1/2 inch rigid/IMC conduit is malleable iron with an insulated throat.