Raco 1272 3-1/2 Inch and 6 AWG to 250 MCM Raco® Malleable Iron Threaded Insulated Grounding Bushing Rated 150°C | Graybar Store
Raco - 3-1/2 Inch and 6 AWG to 250 MCM Raco® Malleable Iron Threaded Insulated Grounding Bushing Rated 150°C - 1272
+ / - Hover over image to Zoom
Other Views

    3-1/2 Inch and 6 AWG to 250 MCM Raco® Malleable Iron Threaded Insulated Grounding Bushing Rated 150°C

    Manufacturer: Raco
    Manufacturer #: 1272
    SKU: 99665043
    $218.04
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Lug Capacity:6 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1272
    • Installation Threaded
    • Lug Capacity 6 AWG to 250 MCM
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Grounding bushing joins 6 AWG to 250 MCM conduit to 3-1/2 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with aluminum lug.