Cooper Lighting (Eaton) APP-332 2X4 T8 Parabolic, 3-Lamp, 18 Cell | Graybar Store
Cooper Lighting (Eaton) - 2X4 T8 Parabolic, 3-Lamp, 18 Cell - APP-332
+ / - Hover over image to Zoom
Other Views

    2X4 T8 Parabolic, 3-Lamp, 18 Cell

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APP-332
    SKU: 25428652
    $77.16
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:3
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Parabolic
    Additional Options:18 Cell
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APP-332
    • Additional Options 18 Cell
    • Additional Features Parabolic
    • Ballast Type Electronic Ballast
    • Brand All-Pro
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 3
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3 LAMP, 2X4 PARABOLIC, 18 cell, semi specular louver, NEMA premium T8 electronic ballast.