Lithonia Lighting 2GT8 3 32 A12 MVOLT GEB10IS 2X4 T8 LENSED TROFFER | Graybar Store
Lithonia Lighting - 2X4 T8 LENSED TROFFER - 2GT8 3 32 A12 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    2X4 T8 LENSED TROFFER

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GT8 3 32 A12 MVOLT GEB10IS
    SKU: 22085594
    $80.16
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32
    Fixture Size (feet):2x4
    No. of Ballasts:2
    Use With:T8
    Additional Options:#12 Pattern Acrylic
    Ballast Type:Electronic, Instant Start
    Additional Features:Grid Trim
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GT8 3 32 A12 MVOLT GEB10IS
    • Additional Options #12 Pattern Acrylic
    • Additional Features Grid Trim
    • Ballast Type Electronic, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 2
    • No. of Lamps 3
    • Voltage 120-277
    • Use With T8
    • Country of Origin MX - Mexico
    Product Overview:
    General Purpose T8 Lensed Troffer 2 ft. wide, (3) lamps, 32W T8, #12 pattern acrylic, MVOLT, 120-277V, T8 electronic ballast.