Cooper Lighting (Eaton) AP3 2X4 T8 Dual Volt, Air Suppy Parabolic, 3-Lamp | Graybar Store
Cooper Lighting (Eaton) - 2X4 T8 Dual Volt, Air Suppy Parabolic, 3-Lamp - AP3
+ / - Hover over image to Zoom
Other Views

    2X4 T8 Dual Volt, Air Suppy Parabolic, 3-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AP3
    SKU: 22056662
    $81.56
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:3
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Air Supply Parabolic with Lamps & Flex
    Additional Options:18 Cell
    Lumens:3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AP3
    • Additional Options 18 Cell
    • Additional Features Air Supply Parabolic with Lamps & Flex
    • Ballast Type Electronic Ballast
    • Brand Eaton
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • Lumens 3000
    • No. of Ballasts 1
    • No. of Lamps 3
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3 Lamp, 2'x4' Air supply parabolic with vanes, 18 cell, Semi Specular/Low iridescent haze 3 in. louver, CEE Listed electronic ballast, T8 with lamps & flex.