Cooper Lighting (Eaton) 2EP3GX-332S36I-UNV-EB82-M/S-U 2X4 Static Parabolic, 18 Cell, 3-Lamp | Graybar Store
Cooper Lighting (Eaton) - 2X4 Static Parabolic, 18 Cell, 3-Lamp - 2EP3GX-332S36I-UNV-EB82-M/S-U
+ / - Hover over image to Zoom
Other Views

    2X4 Static Parabolic, 18 Cell, 3-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2EP3GX-332S36I-UNV-EB82-M/S-U
    SKU: 25161088
    $158.09
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:3
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:2
    Additional Features:Static Parabolic
    Additional Options:18 Cell
    Lumens:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2EP3GX-332S36I-UNV-EB82-M/S-U
    • Additional Options 18 Cell
    • Additional Features Static Parabolic
    • Ballast Type Electronic Ballast
    • Brand Eaton
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • Lumens 4
    • No. of Ballasts 2
    • No. of Lamps 3
    • Voltage 120-277
    • SAP Material Type ZSTD
    Product Overview:
    3 Lamp, 2'x4' Static parabolic, 18 cell, semi specular/low iridescent haze 3 in. louver, CEE Listed (2) electronic ballast, T8.