Cooper Lighting (Eaton) GR8 2X4 Static Lensed Troffer, 4 Lamp, Lamps & Flex | Graybar Store
Cooper Lighting (Eaton) - 2X4 Static Lensed Troffer, 4 Lamp, Lamps & Flex - GR8
+ / - Hover over image to Zoom
Other Views

    2X4 Static Lensed Troffer, 4 Lamp, Lamps & Flex

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: GR8
    SKU: 22122101
    $66.15
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:32
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:T8 with Lamps & Flex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # GR8
    • Additional Features T8 with Lamps & Flex
    • Ballast Type Electronic Ballast
    • Brand Metalux;Eaton
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 4
    • Series GR8
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lensed recessed 2x4 troffer 120/277V for use with (4) 32W T8 lamps. T8 with Lamps & Flex.