Cooper Lighting (Eaton) 2GR8-332A-UNV-L8735-A3/8-2/18G-EB81-U 2X4 Static Lensed Troffer, 3-Lamp | Graybar Store
Cooper Lighting (Eaton) - 2X4 Static Lensed Troffer, 3-Lamp - 2GR8-332A-UNV-L8735-A3/8-2/18G-EB81-U
+ / - Hover over image to Zoom
Other Views

    2X4 Static Lensed Troffer, 3-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2GR8-332A-UNV-L8735-A3/8-2/18G-EB81-U
    SKU: 99702089
    $89.90
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:2
    Additional Features:T8 with Lamps & Flex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2GR8-332A-UNV-L8735-A3/8-2/18G-EB81-U
    • Additional Features T8 with Lamps & Flex
    • Ballast Type Electronic Ballast
    • Brand Metalux;Eaton
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 2
    • No. of Lamps 3
    • Series GR8
    • Voltage 120/277
    • SAP Material Type ZSTD
    Product Overview:
    General purpose 32W, 3 lamp, 2x4 static lensed troffer, CEE Listed electronic ballast (2), T8.