Lithonia Lighting 2RT8S 2 32 MVOLT GEB10IS 2X4 RT8 Volumetric, 2 Lamp, 32WT8, 0.88 BF | Graybar Store
Lithonia Lighting - 2X4 RT8 Volumetric, 2 Lamp, 32WT8, 0.88 BF - 2RT8S 2 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    2X4 RT8 Volumetric, 2 Lamp, 32WT8, 0.88 BF

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RT8S 2 32 MVOLT GEB10IS
    SKU: 25367950
    $139.64
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:2
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T8
    Additional Options:0.88 Ballast Factor, Normal
    Ballast Type:Electronic Ballast, Instant Start
    Additional Features:Lay-In Grid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RT8S 2 32 MVOLT GEB10IS
    • Additional Options 0.88 Ballast Factor, Normal
    • Additional Features Lay-In Grid
    • Ballast Type Electronic Ballast, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120-277
    • Insulation Rating IC
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RT8S, 2 ft., (2) lamps, 32W T8 (48"), MVOLT, 120-277V, T8 electronic ballast.