Lithonia Lighting 2AV G 3 32 MDR MVOLT GEB10IS 2X4 Recessed AV Series Troffer, 3 Lamp, 32WT8 | Graybar Store
Lithonia Lighting - 2X4 Recessed AV Series Troffer, 3 Lamp, 32WT8 - 2AV G 3 32 MDR MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    2X4 Recessed AV Series Troffer, 3 Lamp, 32WT8

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2AV G 3 32 MDR MVOLT GEB10IS
    SKU: 99970031
    $228.80
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:3
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T8
    Additional Options:Metal Diffuser, Round Holes
    Ballast Type:Electronic, Instant Start
    Additional Features:Static
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2AV G 3 32 MDR MVOLT GEB10IS
    • Additional Options Metal Diffuser, Round Holes
    • Additional Features Static
    • Ballast Type Electronic, Instant Start
    • Brand Avante
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 3
    • Series AV
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Recessed premium troffer 2 ft. wide, lay-in grid, (3) lamps, 32W T8, metal diffuser, round holes, MVOLT, 120-277V, T8 electronic ballast.