Lithonia Lighting 2ES8P 232 BILP L835HT8 2X4 HI-PERFORMANCE TRFFR 2-32W T8 LMPS | Graybar Store
Lithonia Lighting - 2X4 HI-PERFORMANCE TRFFR 2-32W T8 LMPS - 2ES8P 232 BILP L835HT8
+ / - Hover over image to Zoom
Other Views

    2X4 HI-PERFORMANCE TRFFR 2-32W T8 LMPS

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2ES8P 232 BILP L835HT8
    SKU: 25191299
    $136.82
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:2
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T8
    Additional Options:0.78 Low Ballast Factor
    Ballast Type:T8 High-Performance, Instant Start
    Additional Features:3100 Lumens, Long Life, 3500K
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2ES8P 232 BILP L835HT8
    • Additional Options 0.78 Low Ballast Factor
    • Additional Features 3100 Lumens, Long Life, 3500K
    • Ballast Type T8 High-Performance, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 2
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    High efficiency 2x4 premium louvered troffer, 2-lamp, 32W T8, T8 high-performance ballast, low ballast factor (.78), instant start, lamped with long-life 3500K lamp.