Lithonia Lighting 2GT8 3 32 A12 L/BIS 1/41/2 LSTB 2x4 GT8 Lensed Troffers, 3 Lamp, 32WT8, (1) 4-Lamp(1) 2-Lamp Ballast | Graybar Store
Lithonia Lighting - 2x4 GT8 Lensed Troffers, 3 Lamp, 32WT8, (1) 4-Lamp(1) 2-Lamp Ballast - 2GT8 3 32 A12 L/BIS 1/41/2 LSTB
+ / - Hover over image to Zoom
Other Views

    2x4 GT8 Lensed Troffers, 3 Lamp, 32WT8, (1) 4-Lamp(1) 2-Lamp Ballast

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GT8 3 32 A12 L/BIS 1/41/2 LSTB
    SKU: 99804939
    $45.53
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32
    Fixture Size (feet):2x4
    No. of Ballasts:1-4 Lamp, 1-2 Lamp
    Use With:T8
    Additional Options:#12 Pattern Acrylic
    Ballast Type:No Ballast
    Additional Features:Grid Trim, Tandem-Wired Fixture Pairs (shared ballasts)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GT8 3 32 A12 L/BIS 1/41/2 LSTB
    • Additional Options #12 Pattern Acrylic
    • Additional Features Grid Trim, Tandem-Wired Fixture Pairs (shared ballasts)
    • Ballast Type No Ballast
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1-4 Lamp, 1-2 Lamp
    • No. of Lamps 3
    • Voltage 120-277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General purpose T8 lensed troffer 2 ft. wide, (3) lamps, 32W T8, #12 pattern acrylic, (1) 4-lamp and (1) 2-lamp ballasts, no ballast in fixture.