Lithonia Lighting 2GT8 3 32 A12 MVOLT 1/3 GEUS PWS1836 IC 2x4 GT8 Lensed Troffers, 3 Lamp, 32WT8, (1) 3-Lamp Ballast, Insulation Contact | Graybar Store
Lithonia Lighting - 2x4 GT8 Lensed Troffers, 3 Lamp, 32WT8, (1) 3-Lamp Ballast, Insulation Contact - 2GT8 3 32 A12 MVOLT 1/3 GEUS PWS1836 IC
+ / - Hover over image to Zoom
Other Views

    2x4 GT8 Lensed Troffers, 3 Lamp, 32WT8, (1) 3-Lamp Ballast, Insulation Contact

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GT8 3 32 A12 MVOLT 1/3 GEUS PWS1836 IC
    SKU: 25478097
    $64.76
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32
    Fixture Size (feet):2x4
    No. of Ballasts:1-3 Lamp
    Use With:T8
    Additional Options:#12 Pattern Acrylic, Insulation Contact
    Ballast Type:UltraStart, High Efficiency
    Additional Features:Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GT8 3 32 A12 MVOLT 1/3 GEUS PWS1836 IC
    • Additional Options #12 Pattern Acrylic, Insulation Contact
    • Additional Features Grid Trim, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    • Ballast Type UltraStart, High Efficiency
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1-3 Lamp
    • No. of Lamps 3
    • Voltage 120-277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lensed recessed 2x4 troffer 120/277V for use with (3) 32W T8 lamps.