Lithonia Lighting 2GT8 4 17 A12 MVOLT 1/4 GEB10IS 2X4 F17T8 DUAL-TAP TROFFER 1 BALLAST | Graybar Store
Lithonia Lighting - 2X4 F17T8 DUAL-TAP TROFFER 1 BALLAST - 2GT8 4 17 A12 MVOLT 1/4 GEB10IS
+ / - Hover over image to Zoom
Other Views

    2X4 F17T8 DUAL-TAP TROFFER 1 BALLAST

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GT8 4 17 A12 MVOLT 1/4 GEB10IS
    SKU: 25241509
    Price pending
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:17
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T8
    Additional Options:#12 Pattern Acrylic
    Ballast Type:Electronic, Instant Start
    Additional Features:Grid Trim
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GT8 4 17 A12 MVOLT 1/4 GEB10IS
    • Additional Options #12 Pattern Acrylic
    • Additional Features Grid Trim
    • Ballast Type Electronic, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 17
    • No. of Ballasts 1
    • No. of Lamps 4
    • Voltage 120-277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General Purpose T8 Lensed Troffer 2 ft. wide, Four lamps, 17W T8, #12 pattern acrylic, MVOLT, 120-277V, (1) 4-lamp ballast, T8 electronic ballast.