Lithonia Lighting 2RT5S 28T5 MVOLT GEB95S 2X4 2RT5S Series Troffer, 28WT5, 2 Lamp, Step Dimming | Graybar Store
Lithonia Lighting - 2X4 2RT5S Series Troffer, 28WT5, 2 Lamp, Step Dimming - 2RT5S 28T5 MVOLT GEB95S
+ / - Hover over image to Zoom
Other Views

    2X4 2RT5S Series Troffer, 28WT5, 2 Lamp, Step Dimming

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RT5S 28T5 MVOLT GEB95S
    SKU: 25638196
    Price pending
    Checking Pricing
         
    Lamp Watts:28
    No. of Lamps:2
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T5
    Additional Options:Ballast Factor 0.95 Step Dimming
    Ballast Type:T5 Electronic
    Additional Features:No Additional Features
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RT5S 28T5 MVOLT GEB95S
    • Additional Options Ballast Factor 0.95 Step Dimming
    • Additional Features No Additional Features
    • Ballast Type T5 Electronic
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 28
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120-277
    • Use With T5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Volumetric T5, 2 lamp, electronic ballast, 28W T5, MVOLT, 120-277V, ballast factor .95, step dimming.