Lithonia Lighting 2RT5 28T5 MVOLT GEB95S PWS1846 LPM835P 2X4 2RT5 Series Troffer, 28WT5, Premier 3500K Lamp, 6ft Whip 4 Wire | Graybar Store
Lithonia Lighting - 2X4 2RT5 Series Troffer, 28WT5, Premier 3500K Lamp, 6ft Whip 4 Wire - 2RT5 28T5 MVOLT GEB95S PWS1846 LPM835P
+ / - Hover over image to Zoom
Other Views

    2X4 2RT5 Series Troffer, 28WT5, Premier 3500K Lamp, 6ft Whip 4 Wire

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RT5 28T5 MVOLT GEB95S PWS1846 LPM835P
    SKU: 25015697
    Price pending
    Checking Pricing
         
    Lamp Watts:28
    No. of Lamps:2
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T5
    Additional Options:Ballast Factor 0.95 Step Dimming
    Ballast Type:T5 Electronic
    Additional Features:6 ft. Prewire, 3/8 in. Dia. 18-Gauge 4-Wire, Lamped with Premier 3500K Lamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RT5 28T5 MVOLT GEB95S PWS1846 LPM835P
    • Additional Options Ballast Factor 0.95 Step Dimming
    • Additional Features 6 ft. Prewire, 3/8 in. Dia. 18-Gauge 4-Wire, Lamped with Premier 3500K Lamp
    • Ballast Type T5 Electronic
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 28
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120-277
    • Use With T5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Volumetric frameless grid troffer T5, 28W T5, MVOLT, 120-277V, ballast factor .95, step dimming, Lamped with premier 3500K lamp and 6 ft. prewire 3/8 in. diameter 18-gauge 4 wire option.