Lithonia Lighting 2PM3NGB33218LDMVOLT1/41/2GEB10ISLSTA112R 2x4 2PM Paramax Parabolic Troffers, 3 Lamp, 18 Cell | Graybar Store
Lithonia Lighting - 2x4 2PM Paramax Parabolic Troffers, 3 Lamp, 18 Cell - 2PM3NGB33218LDMVOLT1/41/2GEB10ISLSTA112R
+ / - Hover over image to Zoom
Other Views

    2x4 2PM Paramax Parabolic Troffers, 3 Lamp, 18 Cell

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2PM3NGB33218LDMVOLT1/41/2GEB10ISLSTA112R
    SKU: 25189084
    Price pending
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32
    Fixture Size (feet):2x4
    No. of Ballasts:1-4 Lamp, 1-2 Lamp
    Use With:T8
    Additional Options:18 Cell, Low-Iridescent Anodized Diffuse Silver
    Ballast Type:T8 and CF Electronic Ballast, Instant Start
    Additional Features:Lay-In Grid, No Air Function
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2PM3NGB33218LDMVOLT1/41/2GEB10ISLSTA112R
    • Additional Options 18 Cell, Low-Iridescent Anodized Diffuse Silver
    • Additional Features Lay-In Grid, No Air Function
    • Ballast Type T8 and CF Electronic Ballast, Instant Start
    • Brand PARAMAX
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1-4 Lamp, 1-2 Lamp
    • No. of Lamps 3
    • Voltage 120-277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Paramax® recessed parabolic 2x4 troffer 120/277V for use with (3) 32W T8 lamps.