Lithonia Lighting 2PM3N G B 3 32 18LD L/BIS 1/41/2 LSTB 2R 2x4 2PM Paramax Parabolic Troffers, 2 Lamp, 32WT8 U, 18 Cell | Graybar Store
Lithonia Lighting - 2x4 2PM Paramax Parabolic Troffers, 2 Lamp, 32WT8 U, 18 Cell - 2PM3N G B 3 32 18LD L/BIS 1/41/2 LSTB 2R
+ / - Hover over image to Zoom
Other Views

    2x4 2PM Paramax Parabolic Troffers, 2 Lamp, 32WT8 U, 18 Cell

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2PM3N G B 3 32 18LD L/BIS 1/41/2 LSTB 2R
    SKU: 25189085
    Price pending
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32
    Fixture Size (feet):2x4
    No. of Ballasts:1-4 Lamp, 1-2 Lamp
    Use With:T8
    Additional Options:18 Cell, Low-Iridescent Anodized Diffuse Silver
    Ballast Type:No Ballast
    Additional Features:Lay-In Grid, No Air Function
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2PM3N G B 3 32 18LD L/BIS 1/41/2 LSTB 2R
    • Additional Options 18 Cell, Low-Iridescent Anodized Diffuse Silver
    • Additional Features Lay-In Grid, No Air Function
    • Ballast Type No Ballast
    • Brand PARAMAX
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1-4 Lamp, 1-2 Lamp
    • No. of Lamps 3
    • Voltage 120-277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Parabolic troffer, 3 in. louver, 2 ft. wide, lay-in grid, no air function, (3) lamps, 32W T8, 18 cell, low-iridescent anodized diffuse silver, (1) 4-lamp and (1) 2-lamp ballasts, no ballast, 2 reflector channel covers.