Cooper Lighting (Eaton) 2GC8-2U6T8A-UNV-OS-QHE2X32T8UNVISLSC-U 2X2 TROFFER 2LMP U TUBE 32W T8 | Graybar Store
Cooper Lighting (Eaton) - 2X2 TROFFER 2LMP U TUBE 32W T8 - 2GC8-2U6T8A-UNV-OS-QHE2X32T8UNVISLSC-U
+ / - Hover over image to Zoom
Other Views

    2X2 TROFFER 2LMP U TUBE 32W T8

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2GC8-2U6T8A-UNV-OS-QHE2X32T8UNVISLSC-U
    SKU: 25523156
    Price pending
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:2-U Lamps
    Fixture Size (feet):2x2
    Ballast Type:Electronic Ballast
    No. of Ballasts:2
    Additional Features:Static Parabolic
    Additional Options:18 Cell
    Lumens:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2GC8-2U6T8A-UNV-OS-QHE2X32T8UNVISLSC-U
    • Additional Options 18 Cell
    • Additional Features Static Parabolic
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • Lumens 4
    • No. of Ballasts 2
    • No. of Lamps 2-U Lamps
    • Voltage 120-277
    • SAP Material Type ZSTD
    Product Overview: