Cooper Lighting (Eaton) GR82U 2X2 Static Lensed Troffer, Lamps & Flex, 2 Lamp | Graybar Store
Cooper Lighting (Eaton) - 2X2 Static Lensed Troffer, Lamps & Flex, 2 Lamp - GR82U
+ / - Hover over image to Zoom
Other Views

    2X2 Static Lensed Troffer, Lamps & Flex, 2 Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: GR82U
    SKU: 25014859
    $84.22
    Checking Pricing
         
    No. of Lamps:2-U Lamps
    Lamp Watts:32
    Fixture Size (feet):2x2
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:T8 with Lamps & Flex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # GR82U
    • Additional Features T8 with Lamps & Flex
    • Ballast Type Electronic Ballast
    • Brand Metalux;Eaton
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 2-U Lamps
    • Series GR8
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lensed 32W recessed 2x2 troffer 120/277V for use with (2) 32W T8 U-lamps.