Lithonia Lighting 2AV G 2 CF40 MDR MVOLT GEB10RS 2X2 Recessed AV Series Troffer, 2 Lamp, 40WTT5 | Graybar Store
Lithonia Lighting - 2X2 Recessed AV Series Troffer, 2 Lamp, 40WTT5 - 2AV G 2 CF40 MDR MVOLT GEB10RS
+ / - Hover over image to Zoom
Other Views

    2X2 Recessed AV Series Troffer, 2 Lamp, 40WTT5

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2AV G 2 CF40 MDR MVOLT GEB10RS
    SKU: 99970032
    $168.90
    Checking Pricing
         
    Lamp Watts:40
    No. of Lamps:2
    Fixture Size (feet):2x2
    No. of Ballasts:1
    Use With:TT5
    Additional Options:Metal Diffuser, Round Holes
    Ballast Type:Electronic, Rapid Start
    Additional Features:Static
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2AV G 2 CF40 MDR MVOLT GEB10RS
    • Additional Options Metal Diffuser, Round Holes
    • Additional Features Static
    • Ballast Type Electronic, Rapid Start
    • Brand Avante
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 40
    • No. of Ballasts 1
    • No. of Lamps 2
    • Series AV
    • Use With TT5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Recessed premium troffer 2 ft. wide, lay-in grid, (2)lamps, 40W TT5 RS, metal diffuser, round holes, MVOLT, 120-277V, T8 electronic ballast.