Cooper Lighting (Eaton) 2GR8-317A-UNV-EB81-U 2X2 Prismatic Troffer, 17W, 3-Lamp | Graybar Store
Cooper Lighting (Eaton) - 2X2 Prismatic Troffer, 17W, 3-Lamp - 2GR8-317A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    2X2 Prismatic Troffer, 17W, 3-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2GR8-317A-UNV-EB81-U
    SKU: 25097357
    $80.23
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:17
    Fixture Size (feet):2x2
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2GR8-317A-UNV-EB81-U
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Ballast
    • Brand Metalux;Eaton
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 17
    • No. of Ballasts 1
    • No. of Lamps 3
    • Series GR8
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    General purpose 3 lamp, 17W 2x2 static lensed troffer, CEE Listed electronic ballast, T8.