Lithonia Lighting 2RT5 24T5HO MVOLT GEB10PS LP835 2X2 2RT5 Series Troffer, 24WT5HO, 3500K | Graybar Store
Lithonia Lighting - 2X2 2RT5 Series Troffer, 24WT5HO, 3500K - 2RT5 24T5HO MVOLT GEB10PS LP835
+ / - Hover over image to Zoom
Other Views

    2X2 2RT5 Series Troffer, 24WT5HO, 3500K

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RT5 24T5HO MVOLT GEB10PS LP835
    SKU: 25211286
    $211.82
    Checking Pricing
         
    Lamp Watts:24
    No. of Lamps:2
    Fixture Size (feet):2x2
    No. of Ballasts:1
    Use With:T5HO
    Additional Options:Ballast Factor 1.0 Set Light
    Ballast Type:T5 Electronic
    Additional Features:Lamped with 3500K Lamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RT5 24T5HO MVOLT GEB10PS LP835
    • Additional Options Ballast Factor 1.0 Set Light
    • Additional Features Lamped with 3500K Lamp
    • Ballast Type T5 Electronic
    • Brand Lithonia
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 24
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120-277
    • Use With T5HO
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Volumetric frameless grid Troffer T5, 24W T5, MVOLT, 120-277V, T5 electronic ballast.