Lithonia Lighting 2ES8P 217 BIHP L835HT8 2X2 2LMP 17W T8 PREMIUM ENERGY EFFICIENT | Graybar Store
Lithonia Lighting - 2X2 2LMP 17W T8 PREMIUM ENERGY EFFICIENT - 2ES8P 217 BIHP L835HT8
+ / - Hover over image to Zoom
Other Views

    2X2 2LMP 17W T8 PREMIUM ENERGY EFFICIENT

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2ES8P 217 BIHP L835HT8
    SKU: 25480704
    Price pending
    Checking Pricing
         
    Lamp Watts:17
    No. of Lamps:2
    Fixture Size (feet):2x2
    No. of Ballasts:1
    Use With:T8
    Additional Options:1.20 High Ballast Factor
    Ballast Type:T8 High-Performance, Instant Start
    Additional Features:3100 Lumens, Long Life, 3500K
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2ES8P 217 BIHP L835HT8
    • Additional Options 1.20 High Ballast Factor
    • Additional Features 3100 Lumens, Long Life, 3500K
    • Ballast Type T8 High-Performance, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 17
    • No. of Ballasts 1
    • No. of Lamps 2
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    High efficiency 2x2 premium louvered troffer, 2-lamp, 17W T8, T8 high-performance ballast, high ballast factor (1.02), instant start, lamped with long-life 3500K lamp.