Lithonia Lighting 2GT8 2 17 A12 MVOLT GEB10IS 2X2 17W T8 2-LAMP LENSED TROFFER | Graybar Store
Lithonia Lighting - 2X2 17W T8 2-LAMP LENSED TROFFER - 2GT8 2 17 A12 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    2X2 17W T8 2-LAMP LENSED TROFFER

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GT8 2 17 A12 MVOLT GEB10IS
    SKU: 25092747
    $69.89
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:17
    Fixture Size (feet):2x2
    No. of Ballasts:1
    Use With:T8
    Additional Options:#12 Pattern Acrylic
    Ballast Type:Electronic, Instant Start
    Additional Features:Grid Trim
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GT8 2 17 A12 MVOLT GEB10IS
    • Additional Options #12 Pattern Acrylic
    • Additional Features Grid Trim
    • Ballast Type Electronic, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 17
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120-277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General Purpose T8 Lensed Troffer 2' wide, Two lamps, 17W T8 (24"), #12 pattern acrylic, MVOLT, 120-277V, T8 electronic ballast.