AFL Telecommunications FM001029-BE 2U Fiber Termination Patch/Splice Panel | Graybar Store
AFL Telecommunications - 2U Fiber Termination Patch/Splice Panel - FM001029-BE
+ / - Hover over image to Zoom
Other Views

    2U Fiber Termination Patch/Splice Panel

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM001029-BE
    SKU: 25250046
    $229.21
    Checking Pricing
         
    Color:Black
    Fiber Count:72
    No. of Adapters:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM001029-BE
    • Color Black
    • Fiber Count 72
    • No. of Adapters 24
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LightLink LANSystem® LS 2U Fiber Termination Patch/Splice Panel, LGX, Black, Fiber Count: 72