Lithonia Lighting 2RT5 Series Troffers | Graybar Store
Lithonia Lighting - 2RT5 Series Troffers
+ / - Hover over image to Zoom
Other Views

    2RT5 Series Troffers

    Manufacturer: Lithonia Lighting
         

    The RT5™ Series is designed for applications where comfort, aesthetics and energy savings are important. With volumetric lighting, this product is ideal for offices, schools, hospitals, retail and numerous other commercial applications.

    • Manufacturer Lithonia Lighting
    • Brand Lithonia
    • Lamp Type Fluorescent
    • Voltage 120-277
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Lamp Watts
    No. of Lamps
    Fixture Size (feet)
    No. of Ballasts
    Use With
    Additional Options
    Ballast Type
    Additional Features
    Price
    2RT5S 28T5 MVOLT GEB95 LPM835P
    25439500
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Set Light
    T5 Electronic
    Lamped with Premier 3500K Lamp
    Call for Pricing
    25439500
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with Premier 3500K Lamp
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RT5S 28T5 MVOLT GEB95
    25367951
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Set Light
    T5 Electronic
    No Additional Features
    Call for Pricing
    25367951
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    No Additional Features
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RT5S 28T5 MVOLT GEB95S
    25638196
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Step Dimming
    T5 Electronic
    No Additional Features
    Call for Pricing
    25638196
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Step Dimming
    Ballast Type
    T5 Electronic
    Additional Features
    No Additional Features
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25439500 SKU, 25439500 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with Premier 3500K Lamp
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25367951 SKU, 25367951 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    No Additional Features
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638196 SKU, 25638196 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Step Dimming
    Ballast Type
    T5 Electronic
    Additional Features
    No Additional Features
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available