Lithonia Lighting 2RT5 Series Frameless Grid Troffers | Graybar Store
Lithonia Lighting - 2RT5 Series Frameless Grid Troffers
+ / - Hover over image to Zoom
Other Views

    2RT5 Series Frameless Grid Troffers

    Manufacturer: Lithonia Lighting
         

    The RT5™ Series is designed for applications where comfort, aesthetics and energy savings are important. With volumetric lighting, this product is ideal for offices, schools, hospitals, retail and numerous other commercial applications.

    • Manufacturer Lithonia Lighting
    • Brand Lithonia
    • Lamp Type Fluorescent
    • Voltage 120-277
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Lamp Watts
    No. of Lamps
    Fixture Size (feet)
    No. of Ballasts
    Use With
    Additional Options
    Ballast Type
    Additional Features
    Price
    2RT5 28T5 MVOLT GEB95S PWS1846 LPM835P
    25015697
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Step Dimming
    T5 Electronic
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 4-Wire, Lamped with Premier 3500K Lamp
    Call for Pricing
    25015697
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Step Dimming
    Ballast Type
    T5 Electronic
    Additional Features
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 4-Wire, Lamped with Premier 3500K Lamp
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RT5 28T5 MVOLT GEB95S LPM841P
    25633977
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Step Dimming
    T5 Electronic
    Lamped with Premier 4100K Lamp
    Call for Pricing
    25633977
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Step Dimming
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with Premier 4100K Lamp
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RT5 28T5 MVOLT GEB95 PWS1836 LPM841P
    25088972
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Set Light
    T5 Electronic
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 3-Wire, Lamped with Premier 4100K Lamp
    Call for Pricing
    25088972
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 3-Wire, Lamped with Premier 4100K Lamp
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RT5 28T5 MVOLT GEB95 LPM835P
    25064036
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Set Light
    T5 Electronic
    Lamped with Premier 3500K Lamp
    $
    194
    .04
    /
    EA
    25064036
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with Premier 3500K Lamp
    $
    194
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RT5 28T5 MVOLT GEB95S LPM835P
    25177044
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Step Dimming
    T5 Electronic
    Lamped with Premier 3500K Lamp
    Call for Pricing
    25177044
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Step Dimming
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with Premier 3500K Lamp
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RT5 28T5 MVOLT GEB95 PWS1836 LPM835P
    25138853
    28
    2
    2x4
    1
    T5
    Ballast Factor 0.95 Set Light
    T5 Electronic
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 3-Wire, Lamped with Premier 3500K Lamp
    Call for Pricing
    25138853
    Lamp Watts
    28
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 3-Wire, Lamped with Premier 3500K Lamp
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2RT5 24T5HO MVOLT GEB10PS LP835
    25211286
    24
    2
    2x2
    1
    T5HO
    Ballast Factor 1.0 Set Light
    T5 Electronic
    Lamped with 3500K Lamp
    $
    211
    .82
    /
    EA
    25211286
    Lamp Watts
    24
    No. of Lamps
    2
    Fixture Size (feet)
    2x2
    No. of Ballasts
    1
    Use With
    T5HO
    Additional Options
    Ballast Factor 1.0 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with 3500K Lamp
    $
    211
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25015697 SKU, 25015697 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Step Dimming
    Ballast Type
    T5 Electronic
    Additional Features
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 4-Wire, Lamped with Premier 3500K Lamp
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25633977 SKU, 25633977 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Step Dimming
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with Premier 4100K Lamp
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088972 SKU, 25088972 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 3-Wire, Lamped with Premier 4100K Lamp
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064036 SKU, 25064036 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with Premier 3500K Lamp
    Price
    $
    194
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25177044 SKU, 25177044 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Step Dimming
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with Premier 3500K Lamp
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25138853 SKU, 25138853 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T5
    Additional Options
    Ballast Factor 0.95 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    6 ft. Prewire, 3/8 in. Dia. 18-Gauge 3-Wire, Lamped with Premier 3500K Lamp
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211286 SKU, 25211286 ANALYTICS...
    Fixture Size (feet)
    2x2
    No. of Ballasts
    1
    Use With
    T5HO
    Additional Options
    Ballast Factor 1.0 Set Light
    Ballast Type
    T5 Electronic
    Additional Features
    Lamped with 3500K Lamp
    Price
    $
    211
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available