Lithonia Lighting 2PM Paramax Parabolic Troffers | Graybar Store
Lithonia Lighting - 2PM Paramax Parabolic Troffers
+ / - Hover over image to Zoom
Other Views

    2PM Paramax Parabolic Troffers

    Manufacturer: Lithonia Lighting
         

    Paramax parabolic troffers are designed for use in open area applications where optical control, visual comfort and light cut-off are important.

    • Grid trim type
    • No air function
    • Electronic ballast, ≤ 10% THD, instant start
    • For use in open area applications where optical control, visual comfort and light cut-off are important
    • Hemmed sides and ends provide smooth edges for easy handling during installation
    • Design optimized for use with T8 lamps and low-profile electronic ballasts
    • UL Listed
    See More >>
    • Manufacturer Lithonia Lighting
    • Brand PARAMAX
    • Lamp Type Fluorescent
    • Voltage 120-277
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Lamp Watts
    No. of Ballasts
    Use With
    Additional Options
    Fixture Size (feet)
    Ballast Type
    Additional Features
    Voltage Rating
    Color
    Price
    2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS
    99940200
    3
    32
    1-3 Lamp
    T8
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    2x4
    T8 and CF Electronic Ballast, Instant Start
    Lay-In Grid, No Air Function
    $
    78
    .45
    /
    EA
    99940200
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    T8 and CF Electronic Ballast, Instant Start
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    $
    78
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2PM3N G B 3 32 18LD L/BIS 1/41/2 LSTB 2R
    25189085
    3
    32
    1-4 Lamp, 1-2 Lamp
    T8
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    2x4
    No Ballast
    Lay-In Grid, No Air Function
    Call for Pricing
    25189085
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1-4 Lamp, 1-2 Lamp
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    No Ballast
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2PM3N G B 2 U316 9LD MVOLT GEB10IS
    99940201
    2 U-Lamp (6 in. Leg)
    31
    1
    T8
    9 Cell, Low-Iridescent Anodized Diffuse Silver
    2x2
    T8 and CF Electronic Ballast, Instant Start
    Lay-In Grid, No Air Function
    $
    94
    .02
    /
    EA
    99940201
    No. of Lamps
    2 U-Lamp (6 in. Leg)
    Lamp Watts
    31
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    9 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x2
    Ballast Type
    T8 and CF Electronic Ballast, Instant Start
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    $
    94
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2PM3N G B 3 32 18LD MVOLT GEB10IS
    22085911
    3
    32
    1
    T8
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    2x4
    T8 and CF Electronic Ballast, Instant Start
    Lay-In Grid, No Air Function
    $
    96
    .14
    /
    EA
    22085911
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    T8 and CF Electronic Ballast, Instant Start
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    $
    96
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2PM3N G B 3 32 18LD MVOLT 1/3BINPPWS1836
    25438007
    3
    32
    1-3 Lamp
    T8
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    2x4
    T8 High Performance, Normal Factor, Instant Start
    Lay-In Grid, No Air Function, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    Call for Pricing
    25438007
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    T8 High Performance, Normal Factor, Instant Start
    Additional Features
    Lay-In Grid, No Air Function, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    Voltage Rating
    Color
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2PM3NGB33218LDMVOLT1/41/2GEB10ISLSTA112R
    25189084
    3
    32
    1-4 Lamp, 1-2 Lamp
    T8
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    2x4
    T8 and CF Electronic Ballast, Instant Start
    Lay-In Grid, No Air Function
    Call for Pricing
    25189084
    No. of Lamps
    3
    Lamp Watts
    32
    No. of Ballasts
    1-4 Lamp, 1-2 Lamp
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    T8 and CF Electronic Ballast, Instant Start
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2PM3NGB33218LDMVLT1/3GEB10ISPWS1836LP835
    25501016
    3
    32 W
    3
    Electronic Instant Start
    Integral T-Bar Safety Clips Hold Fixture To T-Bar Securely; Open Area Applications And Electronic Offices Where Optical
    120 to 277 V
    White
    $
    93
    .01
    /
    EA
    25501016
    No. of Lamps
    3
    Lamp Watts
    32 W
    No. of Ballasts
    3
    Use With
    Additional Options
    Fixture Size (feet)
    Ballast Type
    Electronic Instant Start
    Additional Features
    Integral T-Bar Safety Clips Hold Fixture To T-Bar Securely; Open Area Applications And Electronic Offices Where Optical
    Voltage Rating
    120 to 277 V
    Color
    White
    $
    93
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99940200 SKU, 99940200 ANALYTICS...
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    T8 and CF Electronic Ballast, Instant Start
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    Price
    $
    78
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25189085 SKU, 25189085 ANALYTICS...
    No. of Ballasts
    1-4 Lamp, 1-2 Lamp
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    No Ballast
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99940201 SKU, 99940201 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    9 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x2
    Ballast Type
    T8 and CF Electronic Ballast, Instant Start
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    Price
    $
    94
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085911 SKU, 22085911 ANALYTICS...
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    T8 and CF Electronic Ballast, Instant Start
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    Price
    $
    96
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438007 SKU, 25438007 ANALYTICS...
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    T8 High Performance, Normal Factor, Instant Start
    Additional Features
    Lay-In Grid, No Air Function, 6 ft. Prewire 3/8 in. Dia. 18 Guage 1 Circuit
    Voltage Rating
    Color
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25189084 SKU, 25189084 ANALYTICS...
    No. of Ballasts
    1-4 Lamp, 1-2 Lamp
    Use With
    T8
    Additional Options
    18 Cell, Low-Iridescent Anodized Diffuse Silver
    Fixture Size (feet)
    2x4
    Ballast Type
    T8 and CF Electronic Ballast, Instant Start
    Additional Features
    Lay-In Grid, No Air Function
    Voltage Rating
    Color
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25501016 SKU, 25501016 ANALYTICS...
    No. of Ballasts
    3
    Use With
    Additional Options
    Fixture Size (feet)
    Ballast Type
    Electronic Instant Start
    Additional Features
    Integral T-Bar Safety Clips Hold Fixture To T-Bar Securely; Open Area Applications And Electronic Offices Where Optical
    Voltage Rating
    120 to 277 V
    Color
    White
    Price
    $
    93
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available