Speco O2B5 2Mp Full HD Outdoor IR Network Bullet Camera, 3.7mm | Graybar Store
Speco - 2Mp Full HD Outdoor IR Network Bullet Camera, 3.7mm - O2B5
+ / - Hover over image to Zoom
Other Views

    2Mp Full HD Outdoor IR Network Bullet Camera, 3.7mm

    Manufacturer: Speco
    Manufacturer #: O2B5
    SKU: 25649311
    $333.69
    Checking Pricing
         
    Camera Type:Bullet IP
    Resolution:2 MP
    Additional Features:Grey housing
    Focal Length:3.7 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # O2B5
    • Additional Features Grey housing
    • Camera Type Bullet IP
    • Focal Length 3.7 mm
    • Resolution 2 MP
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Full HD 1080p 2MP Indoor/Outdoor Bullet IP Camera, 3.7mm Fixed Lens, Dark Grey Housing
    • Free Apps with support for view on most smart devices
    • 3.7mm fixed lens
    • Supports up to Full HD 1080p at 30fps
    • Built-in standard PoE (IEEE 802.3af)
    • True Day/Night operation (IR cut filter)
    • Built-in IR LEDs
    • IR Range- 82 ft. (depending on scene reflection)
    • Wide dynamic range (WDR) operation
    • 2-way audio communication
    • Micro SD card slot (card not included)
    • 12VDC operation
    • IP66 compliant