Chatsworth 11302-702 2in. Junction Splice Kit | Graybar Store
Chatsworth - 2in. Junction Splice Kit - 11302-702
+ / - Hover over image to Zoom
Other Views

    2in. Junction Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 11302-702
    SKU: 22026127
    $16.98
    Checking Pricing
         
    Height (Inches):2
    Width (Inches):0.38
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11302-702
    • Height (Inches) 2
    • Width (Inches) 0.38
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Junction splice kit 2 inch.