Dura-Line 10009124 2in. HDPE SDR11 Slicore Orange with tape | Graybar Store
Dura-Line - 2in. HDPE SDR11 Slicore Orange with tape - 10009124
+ / - Hover over image to Zoom
Other Views

    2in. HDPE SDR11 Slicore Orange with tape

    Manufacturer: Dura-Line
    Manufacturer #: 10009124
    SKU: 25650075
    Price pending
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:2500 ft.
    Color:Orange
    Additional Features:SDR 11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10009124
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Additional Features SDR 11
    • Length 2500 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 2in. SDR 11 straight ribbed orange silicore 1250# pull tape standard print steel reel 83in. x45in. 2500 feet.