Dura-Line 10004239 2in. HDPE Sch 80 Black UL with tape | Graybar Store
Dura-Line - 2in. HDPE Sch 80 Black UL with tape - 10004239
+ / - Hover over image to Zoom
Other Views

    2in. HDPE Sch 80 Black UL with tape

    Manufacturer: Dura-Line
    Manufacturer #: 10004239
    SKU: 25391954
    Price pending
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:2500 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10004239
    • Color Black
    • Length 2500 ft.
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 2in. Sche 80 ul smooth wall black with red stripe1250# pull tape print UL-ETL listed reel 90in. x42in. - 2500 feet