Dura-Line 10009122 2in. HDPE 13.5 Silicore Orange with tape | Graybar Store
Dura-Line - 2in. HDPE 13.5 Silicore Orange with tape - 10009122
+ / - Hover over image to Zoom
Other Views

    2in. HDPE 13.5 Silicore Orange with tape

    Manufacturer: Dura-Line
    Manufacturer #: 10009122
    SKU: 25650073
    Price pending
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:2500 ft.
    Color:Orange
    Additional Features:SDR 13.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10009122
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Additional Features SDR 13.5
    • Length 2500 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 2in. SDR 13.5 straight ribbed orange silicore 1250# pull tape standard print steel reel 83in. x45in. - 2500 feet.