Dura-Line A13C6N1JNNAK7C3500 2in. HDPE 11 Orange | Graybar Store
Dura-Line - 2in. HDPE 11 Orange - A13C6N1JNNAK7C3500
+ / - Hover over image to Zoom
Other Views

    2in. HDPE 11 Orange

    Manufacturer: Dura-Line
    Manufacturer #: A13C6N1JNNAK7C3500
    SKU: 22084274
    $5,653.90
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:3500 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # A13C6N1JNNAK7C3500
    • Color Orange
    • Length 3500 ft.
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 2in. SDR 11 smooth-wall orange empty (no pull tape) standard print steel reel 96in. x42in. - 3500 feet.