Lithonia Lighting 2GTL Lensed Troffers | Graybar Store
Lithonia Lighting - 2GTL Lensed Troffers
+ / - Hover over image to Zoom
Other Views

    2GTL Lensed Troffers

    Manufacturer: Lithonia Lighting
         

    The 2GTL series LED recessed troffer's economical, solid-state, lighting is ideal for new construction, renovation and retrofit opportunities.

    • Housing formed from 22 gauge cold-rolled steel
    • Smooth hemmed sides and somooth inward formed end flanges for safe handling
    • Long-life LEDs coupled with high-efficiency drivers
    • 90% LED lumen maintenance at 60,000 hours
    • Dimensions: 24 L x 24 W x 3-1/4 D inches
    See More >>
    • Manufacturer Lithonia Lighting
    • Brand Lithonia
    • Lamp Type LED
    • Voltage 120-277
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Lamp Watts
    Fixture Size (feet)
    Color Temperature (Kelvin)
    Lumen Output
    Additional Features
    Voltage Rating
    Color
    Lumens
    Price
    2GTL2 LP840
    25481047
    40
    2x2
    4000
    3883
    $
    204
    .49
    /
    EA
    25481047
    Lamp Watts
    40
    Fixture Size (feet)
    2x2
    Color Temperature (Kelvin)
    4000
    Lumen Output
    3883
    Additional Features
    Voltage Rating
    Color
    Lumens
    $
    204
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GTL4 LP835
    25479840
    39
    2x4
    3500
    4104
    $
    212
    .59
    /
    EA
    25479840
    Lamp Watts
    39
    Fixture Size (feet)
    2x4
    Color Temperature (Kelvin)
    3500
    Lumen Output
    4104
    Additional Features
    Voltage Rating
    Color
    Lumens
    $
    212
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GTL2 LP835
    25480650
    40
    2x2
    3500
    3705
    $
    204
    .49
    /
    EA
    25480650
    Lamp Watts
    40
    Fixture Size (feet)
    2x2
    Color Temperature (Kelvin)
    3500
    Lumen Output
    3705
    Additional Features
    Voltage Rating
    Color
    Lumens
    $
    204
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GTL4 LP840
    25481048
    39
    2x4
    4000
    4290
    $
    212
    .59
    /
    EA
    25481048
    Lamp Watts
    39
    Fixture Size (feet)
    2x4
    Color Temperature (Kelvin)
    4000
    Lumen Output
    4290
    Additional Features
    Voltage Rating
    Color
    Lumens
    $
    212
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GTL2 3300LM LP840
    25836929
    32.3 W
    2 x 2 ft
    4000 K
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    120 to 277 V
    White
    3349
    $
    111
    .76
    /
    EA
    25836929
    Lamp Watts
    32.3 W
    Fixture Size (feet)
    2 x 2 ft
    Color Temperature (Kelvin)
    4000 K
    Lumen Output
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    3349
    $
    111
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GTL4 4400LM LP840
    25836931
    34.5 W
    2 x 4 ft
    4000 K
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    120 to 277 V
    White
    4429
    $
    127
    .96
    /
    EA
    25836931
    Lamp Watts
    34.5 W
    Fixture Size (feet)
    2 x 4 ft
    Color Temperature (Kelvin)
    4000 K
    Lumen Output
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    4429
    $
    127
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GTL4 4400LM LP835
    25836930
    34.5 W
    2 x 4 ft
    3500 K
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    120 to 277 V
    White
    4312
    $
    127
    .96
    /
    EA
    25836930
    Lamp Watts
    34.5 W
    Fixture Size (feet)
    2 x 4 ft
    Color Temperature (Kelvin)
    3500 K
    Lumen Output
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    4312
    $
    127
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GTL 4 40L EZ1 PWS1856LV LP835
    25803462
    38.9 W
    2 x 4 ft
    3500 K
    4000 Lumens
    Certain Airborne Contaminants Can Diminish Integrity Of Acrylic; Hospitals; Low-Maintenance Lighting Installation; Offices;
    120 to 277 V
    White
    4103.7
    $
    152
    .19
    /
    EA
    25803462
    Lamp Watts
    38.9 W
    Fixture Size (feet)
    2 x 4 ft
    Color Temperature (Kelvin)
    3500 K
    Lumen Output
    4000 Lumens
    Additional Features
    Certain Airborne Contaminants Can Diminish Integrity Of Acrylic; Hospitals; Low-Maintenance Lighting Installation; Offices;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    4103.7
    $
    152
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2GTL2 3300LM LP835
    25836928
    32.3 W
    2 x 2 ft
    3500 K
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    120 to 277 V
    White
    3261
    $
    111
    .76
    /
    EA
    25836928
    Lamp Watts
    32.3 W
    Fixture Size (feet)
    2 x 2 ft
    Color Temperature (Kelvin)
    3500 K
    Lumen Output
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    3261
    $
    111
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25481047 SKU, 25481047 ANALYTICS...
    Color Temperature (Kelvin)
    4000
    Lumen Output
    3883
    Additional Features
    Voltage Rating
    Color
    Lumens
    Price
    $
    204
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25479840 SKU, 25479840 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Lumen Output
    4104
    Additional Features
    Voltage Rating
    Color
    Lumens
    Price
    $
    212
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480650 SKU, 25480650 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Lumen Output
    3705
    Additional Features
    Voltage Rating
    Color
    Lumens
    Price
    $
    204
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25481048 SKU, 25481048 ANALYTICS...
    Color Temperature (Kelvin)
    4000
    Lumen Output
    4290
    Additional Features
    Voltage Rating
    Color
    Lumens
    Price
    $
    212
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25836929 SKU, 25836929 ANALYTICS...
    Color Temperature (Kelvin)
    4000 K
    Lumen Output
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    3349
    Price
    $
    111
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25836931 SKU, 25836931 ANALYTICS...
    Color Temperature (Kelvin)
    4000 K
    Lumen Output
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    4429
    Price
    $
    127
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25836930 SKU, 25836930 ANALYTICS...
    Color Temperature (Kelvin)
    3500 K
    Lumen Output
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    4312
    Price
    $
    127
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25803462 SKU, 25803462 ANALYTICS...
    Color Temperature (Kelvin)
    3500 K
    Lumen Output
    4000 Lumens
    Additional Features
    Certain Airborne Contaminants Can Diminish Integrity Of Acrylic; Hospitals; Low-Maintenance Lighting Installation; Offices;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    4103.7
    Price
    $
    152
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25836928 SKU, 25836928 ANALYTICS...
    Color Temperature (Kelvin)
    3500 K
    Lumen Output
    Additional Features
    Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumens
    3261
    Price
    $
    111
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available