Thomas and Betts E9762C 2G Rectangular Floor Box Cover, Caramel | Graybar Store
Thomas and Betts - 2G Rectangular Floor Box Cover, Caramel - E9762C
+ / - Hover over image to Zoom
Other Views

    2G Rectangular Floor Box Cover, Caramel

    Manufacturer: Thomas and Betts
    Manufacturer #: E9762C
    SKU: 97125884
    $154.12
    Checking Pricing
         
    Color:Caramel
    No. of Gangs:2
    Opening:Rectangular Flip Lid
    Use With:All Flooring Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9762C
    • Color Caramel
    • Materials Non-Metallic
    • No. of Gangs 2
    • Opening Rectangular Flip Lid
    • Use With All Flooring Applications
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang non-metallic rectangular caramel cover assembly.
    • Gasketed for a watertight seal
    • Double door design
    • UL scrub water tested
    • For tile and carpet applications
    • Suitable for any wiring application
    • Can be used with any floor surface