Valcom V-9062 2ft. x 2 ft. Lay-In Ceiling Speaker w/ Backbox | Graybar Store
Valcom - 2ft. x 2 ft. Lay-In Ceiling Speaker w/ Backbox - V-9062
+ / - Hover over image to Zoom
Other Views

    2ft. x 2 ft. Lay-In Ceiling Speaker w/ Backbox

    Manufacturer: Valcom
    Manufacturer #: V-9062
    SKU: 99480421
    $70.72
    Checking Pricing
         
    Dimensions:23.75 in.H x 23.75 in.W x 3.75 in.D (60.325 cm x 60.325 cm x 9.525 cm)
    Color / Finish:White Acrylic Enamel Finish
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9062
    • Dimensions 23.75 in.H x 23.75 in.W x 3.75 in.D (60.325 cm x 60.325 cm x 9.525 cm)
    • Termination Style Wire Nut
    • Color / Finish White Acrylic Enamel Finish
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Talkback 2 ft. x 2 ft. Lay-in Ceiling Speaker with Backbox and easy access front volume control for installation in suspended ceilings. Integral backbox meets three hour burn rating.
    • Easy Lay-in Mounting
    • Replaces 2ft x 2ft. Ceiling Tile
    • Speaker Wired With Plenum Rated Cable
    • Backbox Meets Or Exceeds A.S.T.M. E84 Flame And Smoke Test - 3 Hour Burn UL 181
    • Durable White Acrylic Baked Enamel Finish